Carriage Bolts 3/8in-16 X 6-1/2in A307 Grade A Zinc Plated Steel 10PK
- Mfr # 9064008
- Zoro # G100922216
product price:Â
$
15.85
/pk of 10, $1.59/ea
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade A
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9064008
- Zoro #
- G100922216
- UPC #
- 49793740083
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc Plated
- Material Grade/Class
- Grade A
- Neck Type
- Square
- Thread Type
- Coarse
- Item
- Carriage Bolt
- Meets/Exceeds
- ASME B18.5 & ASTM A307A
- System of Measurement
- IMPERIAL (INCHES)
- Head Style
- DOME
- Number of Pieces
- 10
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 6-1/2 in
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 3/8 inch-16 X 6-1/2 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM A307A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.