Class 10.9, M12 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK
Mfr # HX10120301-050P1
Zoro # G909985658
product price:Â $52.85
/pk 50, $1.06/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HX10120301-050P1
Zoro #
G909985658
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M12
Fastener Length
30 mm
Head Width
19 mm
Overall Length
30 mm
Min. Thread Length
30 mm
Drive Size
19 mm
Head Height
7.32 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
150,800 psi
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 961
Material Quality Standards
ISO 898
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 7.32 mm, Head Width 19 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.