Class 10.9, M12 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK

  • Mfr # HX10120401-050P1

  • Zoro # G909985474


product price:  $67.55
/pk 50, $1.35/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HX10120401-050P1
Zoro #
G909985474
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thread Size
M12
Fastener Length
40 mm
Head Width
19 mm
Min. Thread Length
40 mm
Overall Length
40 mm
Head Height
7.32 mm
Drive Size
19 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Metric
Thread Pitch
1.25 mm
Dimensional Standards
Din 961
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 40 mm, Head Height 7.32 mm, Head Width 19 mm, Package Quantity 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.