Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 75 mm L, 10 PK
Mfr # HC10160751-010P1
Zoro # G209985532
product price:Â $23.69
/pk 10, $2.37/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
24 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC10160751-010P1
Zoro #
G209985532
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16
Fastener Length
75 mm
Head Width
24 mm
Drive Size
24 mm
Head Height
9.82 mm
Min. Thread Length
38 mm
Overall Length
75 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Pitch
2 mm
Tensile Strength
150,800 psi
Thread Type
Metric
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 931
Material Quality Standards
ISO 898
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 75 mm, Head Height 9.82 mm, Head Width 24 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.