Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK

  • Mfr # HF10080401-100P1

  • Zoro # G309985562


product price:  $56.29
/pk 100, $0.56/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF10080401-100P1
Zoro #
G309985562
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thread Size
M8
Fastener Length
40 mm
Head Width
13 mm
Head Height
5.15 mm
Min. Thread Length
40 mm
Overall Length
40 mm
Drive Size
13 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Pitch
1 mm
Thread Type
Metric
Tensile Strength
150,800 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898
Dimensional Standards
Din 961

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 40 mm, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.