Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 50 PK
- Mfr # HX08120450-050P1
- Zoro # G709985490
product price:Â
$
58.95
/pk of 50, $1.18/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
45 mm
Head Width
19 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HX08120450-050P1
- Zoro #
- G709985490
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 960
- Item
- Hex Head Cap Screw
- Tensile Strength
- 120,350 psi
- Thread Type
- Metric
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- Din 960
- Type
- Hex Head Cap Screw
- Material Quality Standards
- ISO 898
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M12
- Fastener Length
- 45 mm
- Head Width
- 19 mm
- Overall Length
- 45 mm
- Drive Size
- 19 mm
- Min. Thread Length
- 30 mm
- Head Height
- 7.32 mm
- Minimum Thread Length
- 30 mm
- Screw Size
- M12
- Wire Rope Length
- 45 mm
- Length
- 45 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Type Hex, Head Height 7.32 mm, Head Width 19 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.