Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 25 PK
Mfr # HF08120900-025P1
Zoro # G709985513
product price:Â $68.69
/pk 25, $2.75/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
90 mm
Head Width
19 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF08120900-025P1
Zoro #
G709985513
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M12
Fastener Length
90 mm
Head Width
19 mm
Overall Length
90 mm
Drive Size
19 mm
Head Height
7.32 mm
Min. Thread Length
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
Metric
Dimensional Standards
Din 960
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 90 mm, Head Height 7.32 mm, Head Width 19 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.