Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK
Mfr # HF18160500-025P1
Zoro # G509985614
product price:Â $83.35
/pk 25, $3.33/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Head Width
24 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HF18160500-025P1
Zoro #
G509985614
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16
Fastener Length
50 mm
Head Width
24 mm
Overall Length
50 mm
Min. Thread Length
50 mm
Head Height
9.82 mm
Drive Size
24 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Pitch
1.5 mm
Thread Type
Metric
Tensile Strength
120,350 psi
Dimensional Standards
Din 961
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 9.82 mm, Head Width 24 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.