Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK
Mfr # HF08160700-010P1
Zoro # G709985636
product price:Â $36.15
/pk 10, $3.61/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Head Width
24 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF08160700-010P1
Zoro #
G709985636
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16
Fastener Length
70 mm
Head Width
24 mm
Overall Length
70 mm
Drive Size
24 mm
Min. Thread Length
38 mm
Head Height
9.82 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Pitch
1.5 mm
Thread Type
Metric
Tensile Strength
120,350 psi
Material Quality Standards
ISO 898
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 960
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 70 mm, Head Height 9.82 mm, Head Width 24 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.