Zoro Homepage

Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 100 PK

  • Mfr # DPBI0-803001-100P1

  • Zoro # G209935360


product price: $14.59
/pk 100, $0.15/ea

Key Features

Bugle Head
Phillips Drive
Screw Size
#8
Fastener Length
3 in
Product Type
Dowel Pin
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPBI0-803001-100P1
Zoro #
G209935360
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Head Type
Bugle
Drive
Phillips
Item
Drywall Screw
Product Type
Dowel Pin
Material Grade/Class
Ungraded

Description

Dowel Pin, Material Grade/Class Ungraded, Product Type Dowel Pin, Package Quantity 100

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.