M4-0.70 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # MPPJA040080-100P

  • Zoro # G415513178


product price: $3.75
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.25

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPJA040080-100P
Zoro #
G415513178
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Fastener Length
8 mm
Drive Size
#1
Washer Thickness
0.485 mm
Maximum Head Height
2.75 mm
Maximum Head Width
7 mm
Washer Outside Diameter
8.5 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
JIS B 1188c
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
JIS B 1188c
Washer Type
External Tooth
Type
Machine Screw
Made in North America
Not Made in North America
Thread Type
Coarse

Description

Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive JIS Phillips, Thread Size M4x0.70, Fastener Length 8 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1188c, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 8.5 mm, Washer Thickness 0.485 mm, Maximum Head Width 7 mm, Maximum Head Height 2.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.