Zoro Homepage

M5-0.80 x 12 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK

  • Mfr # MPPJAX05012-100P

  • Zoro # G315513193


product price: $29.95
/pk 100, $0.30/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPJAX05012-100P
Zoro #
G315513193
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
12 mm
Drive Size
#2
Washer Thickness
0.64 mm
Washer Outside Diameter
10 mm
Maximum Head Width
9 mm
Maximum Head Height
3.45 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
JIS B 1188c
Item
Machine Screw
Dimensional Standards
JIS B 1188c
Thread Style
Fully Threaded
Washer Type
External Tooth
Type
Machine Screw
Thread Type
Coarse
Made in North America
Not Made in North America

Description

Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive JIS Phillips, Thread Size M5x0.80, Fastener Length 12 mm, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards JIS B 1188c, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 10 mm, Washer Thickness 0.64 mm, Maximum Head Width 9 mm, Maximum Head Height 3.45 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products