Not Graded, M10 Hex Head Cap Screw, Plain Stainless Steel, 190 mm L, 10 PK
Mfr # HC1X10190-010P1
Zoro # G209985488
product price: $36.15
/pk 10, $3.61/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
17 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC1X10190-010P1
Zoro #
G209985488
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M10
Fastener Length
190 mm
Head Width
17 mm
Min. Thread Length
32 mm
Drive Size
17 mm
Head Height
6.22 mm
Overall Length
190 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 267
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Pitch
1.5 mm
Thread Type
Metric
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 267
Dimensional Standards
Din 931
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 190 mm, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.