Not Graded, M16 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 5 PK
Mfr # HC3X16150-005P1
Zoro # G109985632
product price: $30.99
/pk 5, $6.20/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Fastener Length
150 mm
Head Width
24 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3X16150-005P1
Zoro #
G109985632
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
M16
Fastener Length
150 mm
Head Width
24 mm
Head Height
9.82 mm
Drive Size
24 mm
Min. Thread Length
44 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
101,500 psi
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 150 mm, Head Height 9.82 mm, Head Width 24 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.