Not Graded, M22 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 5 PK
Mfr # HC3X22100-005P1
Zoro # G309985609
product price: $61.55
/pk 5, $12.31/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
32 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3X22100-005P1
Zoro #
G309985609
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M22
Fastener Length
100 mm
Head Width
32 mm
Drive Size
32 mm
Min. Thread Length
100 mm
Head Height
13.78 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Metric
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 100 mm, Head Height 13.78 mm, Head Width 32 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.