Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 100 PK
Mfr # LWIS0750-100T
Zoro # G9264923
product price: $25.99
/pk 100, $0.26/eaKey Features
Material
Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWIS0750-100T
Zoro #
G9264923
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
3/4 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Description
Split Lock Washer,3/4",Sprng Steel,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.