
Reception Desk 107 in D X 46 in H, 11.8 ft W X Thermofused Laminate, Clear, Cherry
Mfr # ZUC318
Zoro # G3771714
product price: $5,786.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Type
Reception Desk
Overall Width
11.8 ft
Overall Depth
107 in
Overall Height
46 in
Material
Thermofused Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUC318
Zoro #
G3771714
UPC #
712820318011
Country of Origin
Mexico
Dimensions
Overall Width
11.8 ft
Overall Depth
107 in
Overall Height
46 in
Details
Type
Reception Desk
Color
Clear, Cherry
Material
Thermofused Laminate
Tabletop Color
Clear
Features
Sturdy, Leveling Glide
Frame Material
Metal
Shape
Curved
Assembled/Unassembled
Unassembled
Style
Modern
Application
Salon; Office Supplies; Lobby; Hospital; Reception Area; Clinic; School; Office
Description
Linea Italia Curved Modern Reception Desk with Counter, 4 Units, Clear Panel that allows ligth into desk area. Dimensions: 142”W x 107"D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in Cherry finish. Reception Station modern design for Lobby, Salon, Office, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.