Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Control Keypad, Polycarbonate

  • Mfr # 2000E

  • Zoro # G0553896


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Series
2000
Max. User Codes
500
Access Type
Keypad
Case Material
Polycarbonate
For Use With
Stand Alone Access Control for Release for Door Strike or Maglocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000E
Zoro #
G0553896
UPC #
029191195012
Country of Origin
China

Dimensions

Height
4.5"
Width
2.8"
Depth
5/8 in
Overall Width
2 3/4 in
Overall Depth
5/8 in
Overall Height
4 1/2 in

Details

Item
Keyless Access Control Keypad
Series
2000
Max. User Codes
500
Access Type
Keypad
Case Material
Polycarbonate
For Use With
Stand Alone Access Control for Release for Door Strike or Maglocks
Number of Keys
12
Includes
Mounting Hardware
Finish
Painted
Power Required
10 to 30V DC
Standards
UL 294
Operating Temp. Range
-20 Degrees to 130 Degrees F
Features
Backlit Hardened Keys, Single Gang
Interface
Stand Alone
Weather Resistant
Yes
Voltage
10 to 30V DC, 12 to 24V AC
Material
Polycarbonate
Application
Door
Input Voltage
30 V DC
User Codes - Maximum
500
Includes Hardware
Hardware Included
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
151 Degrees F

Description

Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Polycarbonate, Finish Painted, Series 2000, Depth 5/8 in, Number of Keys 12, Power Required 10 to 30V DC, Operating Temp. Range -20 Degrees to 130 Degrees F, Event Audit Trail Not Applicable, Max. User Codes 500, Standards UL 294, Weather Resistant Yes, For Use With Stand Alone Access Control for Release for Door Strike or Maglocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.