This item is Discontinued.

Linear AccessControlLockset, LS2Series, 2000Users LS-2PC-CR-26D

AccessControlLockset, LS2Series, 2000Users (Discontinued)

  • Mfr # LS-2PC-CR-26D
  • Zoro # G9187157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS-2PC-CR-26D
Zoro #
G9187157
UPC #
-
Country of Origin
China

Dimensions

Door Thickness
1 5/8 in to 1 7/8 in
Outside Height
11 5/8 in
Outside Depth
2 1/4 in
Latch Length
1/2 in
Inside Height
10 3/4 in
Latch Front Size
1 1/8 in x 2 1/4 in
Outside Width
3 1/4 in

Details

Item
Electronic Keyless Lock
Series
LS2
Handle Type
Lever
Max. User Codes
2000
Function
Entry with Key Override
Access Method
Proximity and Keypad
Mounting Style
Cylindrical
Lock Material
Steel
Number of Keys
12
Finish
Satin Chrome
Keypad
12 Button
Operating Temp. Range
-20 Degrees to 120 Degrees F
Event Audit Trail
2000
Hand
Nonhanded
Power Source
(4) AA Batteries
Timed Entry Allowance
1 to 99 sec
Grade
1
Standards
ANSI 156.2
Weather Resistant
Yes
Backset
2 3/4 in
Includes
Screw Packs, Mounting Hardware
Electrical/Mechanical
Electrical
Max. Proximity Range
Up to 1.25 in
Battery Life
90,000 Cycles
Key Override Options
Schlage "C" Keyway (Included)
Material
Steel
Voltage
(4) AA Batteries
Type
Battery Powered

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Steel, Finish Satin Chrome, Series LS2, Handle Type Lever, Door Thickness 1 5/8 in to 1 7/8 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 11 5/8 in, Outside Width 3 1/4 in, Outside Depth 2 1/4 in, Power Source (4) AA Batteries, Battery Life 90,000 Cycles, Operating Temp. Range -20 Degrees to 120 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.