Replacement Secondary Arm

  • Mfr # RP272ARM2

  • Zoro # G816576383


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

For Use With
Designed for the MM272 operator.
Includes
Includes 32' cable.
Operation
Dual Swing gates
Color
Black
Length
29.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP272ARM2
Zoro #
G816576383
UPC #
093863147593
Country of Origin
China

Dimensions

Length
29.2 in
Depth
8.5 in
Width
5.5 in

Details

Item
Linear Replacement Secondary Arm
For Use With
Designed for the MM272 operator.
Includes
Includes 32' cable.
Operation
Dual Swing gates
Color
Black

Description

Linear Replacement Secondary Arm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.