
Replacement Secondary Arm
Mfr # RP572ARM
Zoro # G616576262
product price:Â $517.99
/ea
Free Shipping & Returns
Key Features
For Use With
Designed exclusively for the MM572W operator.
Includes
Includes 44' cable.
Color
Black
Depth
6.25 in
Length
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP572ARM
Zoro #
G616576262
UPC #
093863147432
Country of Origin
China
Dimensions
Depth
6.25 in
Length
45 in
Width
14 in
Details
Item
Linear Replacement Secondary Arm
For Use With
Designed exclusively for the MM572W operator.
Includes
Includes 44' cable.
Color
Black
Description
Linear Replacement Secondary Arm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.