Replacement Arm for the MM571W

  • Mfr # RP571ARM

  • Zoro # G416576264


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

For Use With
Designed for the MM571W and MM572W operator.
Includes
Includes 6' cable.
Width
13.75 in
Color
Black
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP571ARM
Zoro #
G416576264
UPC #
093863147425
Country of Origin
China

Dimensions

Width
13.75 in
Depth
6.25 in
Length
45 in

Details

Item
Linear Replacement Arm for the MM571W
For Use With
Designed for the MM571W and MM572W operator.
Includes
Includes 6' cable.
Color
Black

Description

Linear Replacement Arm for the MM571W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.