Cable Protector, 2-1/8 in H, 1-15/16 ft L, 22 in W, 4 Channel, Polyurethane, Orange, Yellow

  • Mfr # CPT4X125-L-Y/O

  • Zoro # G001049456


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Height
2-1/8 in
Length
1-15/16 ft
Width
22 in
Load Capacity
40,300 lb/Axle
Number of Channels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT4X125-L-Y/O
Zoro #
G001049456
UPC #
812958001189
Country of Origin
United States

Dimensions

Height
2-1/8 in
Length
1-15/16 ft
Width
22 in
Max. Cable Dia.
1-5/16 in
Channel Width
1 13/16 in
Cable Protector Channel Height
1 5/16 in
Cable Protector Height
2 1/8 in

Details

Item
Cable Protector
Load Capacity
40,300 lb/Axle
Number of Channels
4
Material
Polyurethane
Color
Orange, Yellow
Connection Style
T-Connector
Texture
Smooth

Description

Cable Protector, Number of Channels 4, Cable Protector Channel Height 1 5/16 in, Channel Width 1 13/16 in, Width 22 in, Cable Protector Height 2 1/8 in, Connection Style T-Connector, Length 1 15/16 ft, Color Orange; Yellow, Material Polyurethane, Max. Cable Dia. 1 5/16 in, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.