Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3B30A2S Numatic Foot Switch

  • Mfr # 3B-30A2-S

  • Zoro # G3152409


product price: $94.19
/ea
Sold in multiples of 10 for $941.90
Free Shipping & Returns

Key Features

Contact Form
DPDT
NEMA Rating
1
Voltage Rating
125 to 250V AC
Color
Black
HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3B-30A2-S
Zoro #
G3152409
UPC #
-
Country of Origin
United States

Dimensions

Width
3 29/64 in
Depth
1 25/32 in
Length
4 9/16 in
Manufacturers Warranty Length
1 yr
Overall Width
3.45 in
Length (Straight Wireway)
4 9/16 in
Overall Depth
1.78 in
Manufacturer Warranty Length
1 yr

Details

Item
Foot Switch
Contact Form
DPDT
NEMA Rating
1
Voltage Rating
125 to 250V AC
Color
Black
HP
1/2
Material
Steel
Cord Type
No Cord
Action
Momentary
Current Rating
15/10
Features
Line Pressure up to 150 psi, Non-Skid, 1/8-27 NPT Input and Output Ports
Standards
RoHS
Product Type
Foot Switch
Housing Colors
Black
Actions
Momentary
Housing Materials
Formed Steel
FEATURES & BENEFITS
Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I.
PURPOSE
Versatile Compact Design
Input & Output Ports
1/8"-27 NPT Ports - Exposed
Switch Type
Air Switch
Pneumatic Valves
3-way air valve, 1/8"-27 NPT ports - exposed
MATERIALS
Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Strong Steel Housing
Series
AirVal Compact
NEMA Enclosure Rating
1
Includes Foot Guard
No Guard Included
Hazardous Location Specification
Not Rated
Power Source
Pneumatic
Termination Connection Type
1/8"-27 NPT Conduit Hole
Includes Potentiometer
No Potentiometer Included
Number of Pedals
1

Description

Foot Switch, DPDT Contact Form, Voltage Rating 125 to 250V AC, NEMA Rating 1, Current Rating 15/10, Material Steel, Color Black, Momentary Action, Cord Type No Cord, Length 4 9/16 in, Width 3 29/64 in, Depth 1 25/32 in, HP 1/2, Cord Length Not Applicable, IP Rating Not Applicable, Features Line Pressure up to 150 psi, Non-Skid, 1/8-27 NPT Input and Output Ports, Standards RoHS, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.