
500H1K Foot Switch
Mfr # 500-H-1K
Zoro # G3152707
product price: $370.99
/eaSold in multiples of 5 for $1,854.95
Free Shipping & Returns
Key Features
Cable Entries
3/4"-14 NPT threaded entry
Switch Connections
Solder terminal
Housing Colors
Orange
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Housing Materials
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-H-1K
Zoro #
G3152707
UPC #
-
Country of Origin
United States
Details
Item
500H1K Foot Switch
Cable Entries
3/4"-14 NPT threaded entry
Switch Connections
Solder terminal
Housing Colors
Orange
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Housing Materials
Cast Iron
MATERIALS
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
FEATURES & BENEFITS
Circuitries
No Auxiliary
Actions
Momentary Variable Control
Shields & Guards
Full shield
Switch Type
Linear, 2 Watt 1K ohm
PURPOSE
Standard Full Shield
Description
500H1K Foot Switch
Restrictions
WARNING:
This product can expose you to chemicals including ,
which is known to the State of California to cause cancer, and ,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.