
Anti Trip - Hercules Gated OX Shield
Mfr # 511-BOX
Zoro # G5982704
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Product Type
Foot Switch
Circuitries
SPDT (Form "C")
Housing Materials
Cast Iron
Housing Colors
Orange
MATERIALS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511-BOX
Zoro #
G5982704
UPC #
-
Country of Origin
United States
Details
Item
Foot Switch
Product Type
Foot Switch
Circuitries
SPDT (Form "C")
Housing Materials
Cast Iron
Housing Colors
Orange
MATERIALS
Cable Entries
3/4"-14 NPT threaded entry
Actions
Single Stage Momentary
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Switch Type
Electrical
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
FEATURES & BENEFITS
PURPOSE
Advanced Design helps prevent accidental actuation
Shields & Guards
Gated OX Shield
Series
OX
Power Source
Electrically Corded
Description
Foot Switch
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.