Zoro Homepage

Aquiline Maintained - Metal

  • Mfr # 971-DC3JM

  • Zoro # G6031065


product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns

Key Features

Cordsets
8-ft cordset, with series plug
Electrical Ratings
12A, 1 H.P. 250 VAC, 1/2 H.P. 125 VAC
Cable Entries
Adjustable strain relief clamp
Actions
Single Stage Maintained
FEATURES & BENEFITS
Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-DC3JM
Zoro #
G6031065
UPC #
-
Country of Origin
United States

Details

Item
Aquiline Metal Wired Spst Maintained Ser
Cordsets
8-ft cordset, with series plug
Electrical Ratings
12A, 1 H.P. 250 VAC, 1/2 H.P. 125 VAC
Cable Entries
Adjustable strain relief clamp
Actions
Single Stage Maintained
FEATURES & BENEFITS
Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
PURPOSE
Versatile Compact Design
MATERIALS
SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Switch Connections
Solder terminal, Quick-connect terminal, Pre-wired
Housing Materials
Cast Zinc
Housing Colors
Black
Circuitries
SPST-NO (Form "A")
Switch Type
Electrical

Description

Aquiline Metal Wired Spst Maintained Ser

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.