Zoro Homepage

Aquiline Maintained - POLYMERIC

  • Mfr # 971-DJ

  • Zoro # G6032599


product price: $46.29
/ea

Key Features

Contact Form
SPST-NO
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Gray
HP
1, 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-DJ
Zoro #
G6032599
UPC #
-
Country of Origin
United States

Dimensions

Width
3 7/16 in
Depth
1 3/32 in
Length
4 in
Manufacturers Warranty Length
1 yr
Overall Width
3.44 in
Overall Height
1.09 in
Length (Straight Wireway)
4 in
Overall Depth
4 in
Manufacturer Warranty Length
1 yr

Details

Item
Foot Switch
Contact Form
SPST-NO
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Gray
HP
1, 1/2
Material
Zinc
Standards
94-Vi, CE, cURus, RoHS
Action
Maintained
Features
(2) Mounting Holes, Non-Skid
IP Rating
IP20
Current Rating
12
Cord Type
No Cord
Product Type
Foot Switch
Housing Materials
Cast Zinc
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
FEATURES & BENEFITS
Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
Switch Type
Electrical
MATERIALS
SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
Switch Connections
Solder terminal, Quick-connect terminal
Actions
Single Stage Maintained
Cable Entries
Adjustable strain relief clamp
Circuitries
SPST-NO (Form "A")
Housing Colors
Black
Electrical Ratings
12A 1HP 250 VAC, 1/2HP 125 VAC
PURPOSE
Versatile Compact Design
Horsepower
0.5 HP @ 125V AC, 1 HP @ 250V AC
Series
Atlas
Includes Foot Guard
No Guard Included
Hazardous Location Specification
Not Rated
AC Contact Rating
12 A @ 250 V
Power Source
Electrically Corded
Includes Potentiometer
No Potentiometer Included
Resistance Properties
Corrosion Resistant, Fire Resistant
NEMA Enclosure Rating
1
Number of Pedals
1
Termination Connection Type
Quick Connect

Description

Foot Switch, SPST-NO Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 12, Material Zinc, Color Gray, Maintained Action, Cord Type No Cord, Length 4 in, Width 3 7/16 in, Depth 1 3/32 in, HP 1, 1/2, Cord Length Not Applicable, IP Rating IP20, Features (2) Mounting Holes, Non-Skid, Standards 94-Vi, CE, cURus, RoHS, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.