
Aquiline Metal - Twin Momentary
Mfr # TWIN 971-SMC48
Zoro # G6031311
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Housing Materials
Cast Zinc
Cordsets
8-ft cordset, no plug
FEATURES & BENEFITS
Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
Housing Colors
Black
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWIN 971-SMC48
Zoro #
G6031311
UPC #
-
Country of Origin
United States
Details
Item
Aquiline Metal Twin Wired No Black
Housing Materials
Cast Zinc
Cordsets
8-ft cordset, no plug
FEATURES & BENEFITS
Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
Housing Colors
Black
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
PURPOSE
Versatile Compact Design
Switch Type
Electrical
Circuitries
SPDT wired NO
Switch Connections
Quick-connect terminal, Pre-wired
MATERIALS
SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
Cable Entries
Adjustable strain relief clamp
Electrical Ratings
1/2 HP 125-250 VAC, 13A, 125-250 VAC
Actions
Single Stage Momentary
Description
Aquiline Metal Twin Wired No Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.