
Aquiline Momentary - Metal
Mfr # 974-SM
Zoro # G6031433
product price: $63.85
/eaSold in multiples of 3 for $191.55
Key Features
Housing Materials
Cast Zinc
Switch Connections
Quick-connect terminal
Electrical Ratings
1/2 HP 125-250 VAC, 15A, 125-250 VAC
Switch Type
Electrical
Cable Entries
Adjustable strain relief clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
974-SM
Zoro #
G6031433
UPC #
-
Country of Origin
United States
Details
Item
Aquiline Metal Dpdt Momentary Black
Housing Materials
Cast Zinc
Switch Connections
Quick-connect terminal
Electrical Ratings
1/2 HP 125-250 VAC, 15A, 125-250 VAC
Switch Type
Electrical
Cable Entries
Adjustable strain relief clamp
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
FEATURES & BENEFITS
Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
MATERIALS
SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
Housing Colors
Black
Circuitries
DPDT (Form CC)
Actions
Single Stage Momentary
PURPOSE
Versatile Compact Design
Description
Aquiline Metal Dpdt Momentary Black
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.