Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aquiline Momentary - Polymeric

  • Mfr # 971-SO

  • Zoro # G6043324


product price: $37.39
/ea
Sold in multiples of 3 for $112.17

Key Features

Circuitries
SPDT (Form "C")
MATERIALS
SPDT, DPDT, Two-Stage, Momentary Operation Rustproof and corrosion proof polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
PURPOSE
Versatile Compact Design
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-SO
Zoro #
G6043324
UPC #
-
Country of Origin
United States

Details

Item
Aquiline Polymeric Spdt Momentary Orange
Circuitries
SPDT (Form "C")
MATERIALS
SPDT, DPDT, Two-Stage, Momentary Operation Rustproof and corrosion proof polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
PURPOSE
Versatile Compact Design
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Housing Materials
Polymeric
FEATURES & BENEFITS
Flame retardant to 94-VI Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment
Switch Type
Electrical
Housing Colors
Orange
Actions
Single Stage Momentary

Description

Aquiline Polymeric Spdt Momentary Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.