Zoro Homepage

Atlas - Full Shield

  • Mfr # 936-SWHC4

  • Zoro # G6042259


product price: $319.99
/ea
Free Shipping & Returns

Key Features

ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
Actions
Single Stage Momentary
FEATURES & BENEFITS
Circuitries
SPDT-DB (snap action Positive Break)
Housing Colors
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936-SWHC4
Zoro #
G6042259
UPC #
-
Country of Origin
United States

Details

Item
Atlas Full Shield Spdt 3/4-14 Npt Entry
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
Actions
Single Stage Momentary
FEATURES & BENEFITS
Circuitries
SPDT-DB (snap action Positive Break)
Housing Colors
Orange
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
Switch Connections
Screw terminal
Switch Type
Electrical
Cable Entries
3/4"-14 NPT threaded entry
Housing Materials
Cast Aluminum
PURPOSE
Developed for Worldwide Applications
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
Shields & Guards
Full shield

Description

Atlas Full Shield Spdt 3/4-14 Npt Entry

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.