
Atlas - Oversized Shield
Mfr # 936-SWHO
Zoro # G6040603
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Actions
Single Stage Momentary
Housing Colors
Orange
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
FEATURES & BENEFITS
Circuitries
SPDT-DB (snap action Positive Break)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936-SWHO
Zoro #
G6040603
UPC #
-
Country of Origin
United States
Details
Item
Atlas O-Shield Spdt
Actions
Single Stage Momentary
Housing Colors
Orange
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
FEATURES & BENEFITS
Circuitries
SPDT-DB (snap action Positive Break)
Shields & Guards
Oversized shield
PURPOSE
Developed for Worldwide Applications
Housing Materials
Cast Aluminum
Cable Entries
PG16 threaded entry
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
Switch Connections
Screw terminal
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
Switch Type
Electrical
Description
Atlas O-Shield Spdt
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.