Zoro Homepage

Atlas - OX Shield

  • Mfr # 937-SWHOX

  • Zoro # G6042265


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Actions
Single Stage Momentary
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
FEATURES & BENEFITS
PURPOSE
Developed for Worldwide Applications
Switch Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937-SWHOX
Zoro #
G6042265
UPC #
-
Country of Origin
United States

Details

Item
Atlas Ox-Shield Dpdt
Actions
Single Stage Momentary
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
FEATURES & BENEFITS
PURPOSE
Developed for Worldwide Applications
Switch Type
Electrical
Housing Colors
Orange
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
Housing Materials
Cast Aluminum
Shields & Guards
Extra oversized shield
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
Switch Connections
Screw terminal
Circuitries
DPDT-DB (snap action Positive Break)
Cable Entries
PG16 threaded entry

Description

Atlas Ox-Shield Dpdt

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.