Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atlas - OX Shield

  • Mfr # 937-SWHOXC4

  • Zoro # G6043281


product price: $628.79
/ea
Free Shipping & Returns

Key Features

Contact Form
DPDT
Product Type
Foot Switch
Circuitries
DPDT-DB (snap action Positive Break)
Shields & Guards
Extra oversized shield
Cable Entries
3/4"-14 NPT Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937-SWHOXC4
Zoro #
G6043281
UPC #
-
Country of Origin
United States

Details

Item
Foot Switch
Contact Form
DPDT
Product Type
Foot Switch
Circuitries
DPDT-DB (snap action Positive Break)
Shields & Guards
Extra oversized shield
Cable Entries
3/4"-14 NPT Entry
Switch Type
Electrical
Housing Materials
Cast Aluminum
Housing Colors
Orange
PURPOSE
Developed for Worldwide Applications
Switch Connections
Screw terminal
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
FEATURES & BENEFITS
Protected by a strong cast aluminum shield Developed for worldwide application Snap action - SPDT and DPDT with forced disconnect (positive break) on NC contacts Slow action mechanism with forced disconnect on the NC contacts - available as SPDT make before break or break before make Direct PLC interface compatible (two-circuit bifurcated contact single-pole versions) Galvanically isolated bifurcated contacts - NO and NC circuits can be wired to different loads and polarities 3 holes provided for rigid mounting to the floor or equipment
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
Actions
Single Stage Momentary
Termination Connection Type
Screw Terminal
Series
OX
Power Source
Electrically Corded

Description

Foot Switch, DPDT Contact Form

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.