Zoro Homepage

Classic II - Shielded

  • Mfr # 78SH2

  • Zoro # G6042283


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Actions
Single Stage Momentary
PURPOSE
Medium Duty Compact Design
Housing Materials
Cast Aluminum
Housing Colors
Orange
Electrical Ratings
20A, 125-250 VAC, 1 HP 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78SH2
Zoro #
G6042283
UPC #
-
Country of Origin
United States

Details

Item
Classic Ii Full Shield Dpdt Momentary
Actions
Single Stage Momentary
PURPOSE
Medium Duty Compact Design
Housing Materials
Cast Aluminum
Housing Colors
Orange
Electrical Ratings
20A, 125-250 VAC, 1 HP 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
FEATURES & BENEFITS
All models single stage momentary contact 2 holes provided for rigid mounting to floor or equipment
Shields & Guards
Full shield
Cable Entries
3/4"-14 NPT threaded entry
ENCLOSURE
NEMA Type 1, 2, 3, & 13 • UL ENCLOSURE 1, 2, 4, & 13 • CSA ENCLOSURE 1, 2, 4, & 13 • EN 60529 Degree Of Protection IP56
Switch Type
Electrical
Circuitries
DPDT (Form CC)
MATERIALS
Cast aluminum body and treadle with steel base plate and nonskid base pad Single 3/4"-14 N.P.T. threaded conduit entry is standard
Switch Connections
Screw terminal

Description

Classic Ii Full Shield Dpdt Momentary

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.