Zoro Homepage

Classic IV - Guarded

  • Mfr # TWIN 88SH1-05

  • Zoro # G6042222


product price: $295.99
/ea
Free Shipping & Returns

Key Features

ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
PURPOSE
Guarded, Compact & Waterproof Design
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
Shields & Guards
Full Twin Guard
Housing Colors
Orange, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWIN 88SH1-05
Zoro #
G6042222
UPC #
-
Country of Origin
United States

Details

Item
Classic Iv Twin Spdt With Guard
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
PURPOSE
Guarded, Compact & Waterproof Design
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
Shields & Guards
Full Twin Guard
Housing Colors
Orange, Black
Actions
Single Stage Momentary
Switch Connections
Quick-connect terminal
Switch Type
Electrical
Cable Entries
3/4"-14 NPT threaded entry
Circuitries
SPDT (Form "C")
Housing Materials
Cast Aluminum
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment Heavy Gauge Steel Full Guard painted Alert Orange Covering Entire Foot Switch
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard

Description

Classic Iv Twin Spdt With Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.