
Clipper Wide Treadle - Maintained
Mfr # 642-DA
Zoro # G5989722
product price: $147.99
/ea
Free Shipping & Returns
Key Features
FEATURES & BENEFITS
Circuitries
SPDT (Form "C")
Switch Type
Electrical
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Housing Materials
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642-DA
Zoro #
G5989722
UPC #
-
Country of Origin
United States
Details
Item
Clipper Spdt Maintained Wide-Treadle
FEATURES & BENEFITS
Circuitries
SPDT (Form "C")
Switch Type
Electrical
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Housing Materials
Cast Iron
Housing Colors
Black
Switch Connections
Wire-nuts
Actions
Single Stage Maintained
MATERIALS
Cable Entries
Adjustable strain relief clamp
PURPOSE
Medium Duty General Purpose Design
Electrical Ratings
20A 125 VAC 10A 250 VAC, 1 1/2 H.P. 125-240 VAC
Description
Clipper Spdt Maintained Wide-Treadle
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.