
Clipper Wide Treadle - Momentary
Mfr # 645-S
Zoro # G5990885
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Actions
Single Stage Momentary
Switch Connections
Quick-connect terminal
Circuitries
DPDT (Form CC)
Cable Entries
Adjustable strain relief clamp
PURPOSE
Medium Duty General Purpose Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645-S
Zoro #
G5990885
UPC #
-
Country of Origin
United States
Details
Item
Clipper Dpdt Momentary Wide-Treadle
Actions
Single Stage Momentary
Switch Connections
Quick-connect terminal
Circuitries
DPDT (Form CC)
Cable Entries
Adjustable strain relief clamp
PURPOSE
Medium Duty General Purpose Design
MATERIALS
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Housing Colors
Black
Housing Materials
Cast Iron
Switch Type
Electrical
FEATURES & BENEFITS
Electrical Ratings
15A 125 VAC, 10A 250 VAC, 1/2 H.P. 120-240 VAC
Description
Clipper Dpdt Momentary Wide-Treadle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.