
Deluxe
Mfr # 85-S
Zoro # G6026299
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Actions
2-Stage Momentary
FEATURES & BENEFITS
The parabolic curvature of the cover makes the Deluxe easy to operate without fatigue Full nonskid base pad
Housing Colors
Gray, medium
Switch Connections
Solder terminal
Circuitries
SPDT (Form "C")
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-S
Zoro #
G6026299
UPC #
-
Country of Origin
United States
Details
Item
Deluxe Spdt 2-Stage Momentary
Actions
2-Stage Momentary
FEATURES & BENEFITS
The parabolic curvature of the cover makes the Deluxe easy to operate without fatigue Full nonskid base pad
Housing Colors
Gray, medium
Switch Connections
Solder terminal
Circuitries
SPDT (Form "C")
Housing Materials
Cast Aluminum
PURPOSE
Large Low Profile Ergonomic Design
MATERIALS
Constructed of Cast Aluminum Painted gray
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
Electrical Ratings
1/2 HP 125-250 VAC, 10A, 125-250 VAC
Switch Type
Electrical
Description
Deluxe Spdt 2-Stage Momentary
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.