
Foot Switch, 3 Switch
Mfr # 575-DWHA
Zoro # G3152698
product price: $351.99
/eaSold in multiples of 5 for $1,759.95
Free Shipping & Returns
Key Features
Housing Colors
Orange
Actions
1st Stage Maintained, 2nd and 3rd Stages Momentary
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Shields & Guards
Full shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
575-DWHA
Zoro #
G3152698
UPC #
-
Country of Origin
United States
Details
Item
Foot Switch
Housing Colors
Orange
Actions
1st Stage Maintained, 2nd and 3rd Stages Momentary
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Shields & Guards
Full shield
PURPOSE
Standard Full Shield
Cable Entries
3/4"-14 NPT threaded entry
Switch Type
Electrical
Housing Materials
Cast Iron
Switch Connections
Screw terminal
FEATURES & BENEFITS
MATERIALS
Circuitries
SPDT (Form "C")
Power Source
Electrically Corded
Termination Connection Type
Screw Terminal
Product Type
Foot Switch
Description
Foot Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.