Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Switch, Air Air Foot Swit

  • Mfr # 4C-30F2-S

  • Zoro # G3152515


product price: $195.99
/ea
Free Shipping & Returns

Key Features

NEMA Rating
1, 13, 2, 4
Color
Black
Material
Cast Iron
Width
5 7/8 in
Depth
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C-30F2-S
Zoro #
G3152515
UPC #
-
Country of Origin
United States

Dimensions

Width
5 7/8 in
Depth
4 3/8 in
Length
9 in
Manufacturers Warranty Length
1 yr
Overall Width
5.87 in
Length (Straight Wireway)
9 in
Overall Depth
4.38 in
Manufacturer Warranty Length
1 yr

Details

Item
Foot Switch
NEMA Rating
1, 13, 2, 4
Color
Black
Material
Cast Iron
Action
Momentary
Standards
RoHS
Features
(2) Mounting Holes, 4-Way Pedal, Line Pressure up to 150 psi, Non-Skid, 1/8-27 NPT Input and Output Ports
Cord Type
No Cord
Product Type
Foot Switch
FEATURES & BENEFITS
Designed for long life operation Nonskid Base Pad Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. 2 holes provided for rigid mounting to floor or equipment Two-way models do not exhaust back pressure
Switch Type
Pneumatic Airval
Input & Output Ports
1/8"-27 NPT Ports - Exposed
Housing Colors
Black
MATERIALS
Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Operating temperature 0 to 131 °F (-18 to +55 °C) Rugged Cast Iron Housing
PURPOSE
Medium Duty General Purpose Design
Actions
Momentary
Housing Materials
Cast Iron
Pneumatic Valves
4-way air valve
Power Source
Pneumatic
Termination Connection Type
1/8"-27 NPT Conduit Hole
Includes Potentiometer
No Potentiometer Included
NEMA Enclosure Rating
1, 13, 2, 4
Number of Pedals
1
Series
AirVal Clipper
Hazardous Location Specification
Not Rated
Includes Foot Guard
No Guard Included

Description

Foot Switch, NEMA Rating 1, 13, 2, 4, Material Cast Iron, Color Black, Momentary Action, Cord Type No Cord, Length 9 in, Width 5 7/8 in, Depth 4 3/8 in, Cord Length Not Applicable, IP Rating Not Applicable, Features (2) Mounting Holes, 4-Way Pedal, Line Pressure up to 150 psi, Non-Skid, 1/8-27 NPT Input and Output Ports, Standards RoHS, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.