
GEM-VK
Mfr # GEM-VK36
Zoro # G6026673
product price: $97.15
/eaSold in multiples of 2 for $194.30
Free Shipping & Returns
Key Features
Circuitries
SPST wired NO
Housing Materials
Cast Zinc
FEATURES & BENEFITS
Fluoroscope Solder Static Protection Unit Tester X-Ray Machine
Shields & Guards
Vinyl Cover
Switch Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEM-VK36
Zoro #
G6026673
UPC #
-
Country of Origin
United States
Details
Item
Gem Spdt-No Momentary Round Metal Housin
Circuitries
SPST wired NO
Housing Materials
Cast Zinc
FEATURES & BENEFITS
Fluoroscope Solder Static Protection Unit Tester X-Ray Machine
Shields & Guards
Vinyl Cover
Switch Type
Electrical
PURPOSE
Compact Omni-Directional Design
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 2 • EN 60529 Degree Of Protection • IP21 • IP68 Upon Request
Cordsets
6-ft cordset, no plug
Actions
Single Stage Momentary
Switch Connections
Solder terminal, Pre-wired
Electrical Ratings
1/2 HP 125-250 VAC, 10A, 125-250 VAC
MATERIALS
Features a round black actuating cap Moderate pressure from any direction operates the switch Standard models supplied with cordset Wired normally open and grounded Ease of operation with foot or hand The cable entry boot is clinched tight to the cordset
Cable Entries
Adjustable strain relief clamp
Housing Colors
Chrome
Description
Gem Spdt-No Momentary Round Metal Housin
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.