Zoro Homepage

Gnrl Prps Foot Swtch, Momentary Action

  • Mfr # 88SN1B-05

  • Zoro # G0341966


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
13, 2, 4, 6, 6P
Voltage Rating
125/250V AC
Color
Black
HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88SN1B-05
Zoro #
G0341966
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/2 in
Depth
2 5/8 in
Length
7 in
Cord Length
8 ft
Overall Height
2.5 in
Overall Width
7.4 in
Length (Straight Wireway)
7 in
Overall Depth
7 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
13, 2, 4, 6, 6P
Voltage Rating
125/250V AC
Color
Black
HP
1/2
Material
Aluminum
Action
Momentary
Current Rating
16
Features
(4) Mounting Holes, Non-Skid
Standards
CE, CSA, RoHS, UL Listed
IP Rating
IPX8
Cord Type
14/3
Product Type
Foot Switch
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
Cable Entries
1/2"-14 NPT threaded entry
Switch Type
Electrical
PURPOSE
Compact & Waterproof Design
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment
Actions
Single Stage Momentary
Housing Colors
Black
Housing Materials
Cast Aluminum
Cordsets
6-ft cordset, no plug
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
Circuitries
SPDT (Form "C")
Switch Connections
Quick-connect terminal, Pre-wired
Includes Potentiometer
No Potentiometer Included
Number of Pedals
1
AC Contact Rating
16 A @ 125 to 250 V
Termination Connection Type
Pre-Cabled
Power Source
Electrically Corded
NEMA Enclosure Rating
1, 13, 2, 4, 6, 6P
Horsepower
0.5 HP @ 125 to 250V AC
Series
Classic IV
Hazardous Location Specification
Not Rated
Includes Foot Guard
No Guard Included

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 13, 2, 4, 6, 6P, Current Rating 16, Material Aluminum, Color Black, Momentary Action, Cord Type 14/3, Length 7 in, Width 4 1/2 in, Depth 2 5/8 in, HP 1/2, Cord Length 8 ft, IP Rating IPX8, Features (4) Mounting Holes, Non-Skid, Standards CE, CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.