Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gnrl Prps Foot Swtch, Momentary Action

  • Mfr # TWIN 971-SMC48

  • Zoro # G4329184


product price: $175.46
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWIN 971-SMC48
Zoro #
G4329184
UPC #
-
Country of Origin
United States

Dimensions

Width
7 15/16 in
Depth
1 3/8 in
Length
5 1/2 in
Cord Length
8 ft
Overall Width
7.54 in
Overall Height
1.25 in
Length (Straight Wireway)
5 1/2 in
Overall Depth
5.56 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
1/2
Material
Aluminum
Features
(2) Mounting Holes, Non-Skid, Electrical Interlock
Cord Type
16/4
Footnotes
9
Action
Momentary
Current Rating
13
Standards
CE, cULus, RoHS
IP Rating
IP20
Product Type
Foot Switch
PURPOSE
Versatile Compact Design
Cable Entries
Adjustable strain relief clamp
FEATURES & BENEFITS
Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
MATERIALS
SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
Actions
Single Stage Momentary
Circuitries
SPDT wired NO
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Electrical Ratings
1/2 HP 125-250 VAC, 13A, 125-250 VAC
Switch Connections
Quick-connect terminal, Pre-wired
Housing Colors
Black
Cordsets
8-ft cordset, no plug
Housing Materials
Cast Zinc
Switch Type
Electrical
Includes Potentiometer
No Potentiometer Included
Includes Foot Guard
No Guard Included
Hazardous Location Specification
Not Rated
Horsepower
0.5 HP @ 125 to 250V AC
Termination Connection Type
Pre-Cabled
Number of Pedals
2
Series
Twin Aquiline
Power Source
Electrically Corded
AC Contact Rating
13 A @ 125 to 250 V
NEMA Enclosure Rating
1

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 13, Material Aluminum, Color Black, Momentary Action, Cord Type 16/4, Length 5 1/2 in, Width 7 15/16 in, Depth 1 3/8 in, HP 1/2, Cord Length 8 ft, IP Rating IP20, Features (2) Mounting Holes, Non-Skid, Electrical Interlock, Standards CE, cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.