Zoro Homepage

Guard - Single

  • Mfr # 522-B14

  • Zoro # G5993679


product price: $50.65
/ea
Sold in multiples of 3 for $151.95

Key Features

MATERIALS
Heavy gage rolled steel and welded contruction complete with non-skid feet
FEATURES & BENEFITS
Heavy gage rolled steel and welded construction Resistant to impact Opening designed to easily accommodate most footwear Standard color is high visibility alert orange Special variations available in production quantities Complete with non-skid feet Entire foot switch is covered Accepts a wide range of foot switch models
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-B14
Zoro #
G5993679
UPC #
-
Country of Origin
United States

Details

Item
Accessories - Full Guard
MATERIALS
Heavy gage rolled steel and welded contruction complete with non-skid feet
FEATURES & BENEFITS
Heavy gage rolled steel and welded construction Resistant to impact Opening designed to easily accommodate most footwear Standard color is high visibility alert orange Special variations available in production quantities Complete with non-skid feet Entire foot switch is covered Accepts a wide range of foot switch models

Description

Accessories - Full Guard

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.