Zoro Homepage

Hercules - Full Shield

  • Mfr # 571-DWH

  • Zoro # G5985504


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Electrical
Housing Materials
Cast Iron
Switch Connections
Screw terminal
PURPOSE
Standard Full Shield
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-DWH
Zoro #
G5985504
UPC #
-
Country of Origin
United States

Details

Item
Hercules Full Shield Spdt Maintained
Switch Type
Electrical
Housing Materials
Cast Iron
Switch Connections
Screw terminal
PURPOSE
Standard Full Shield
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Actions
Single Stage Maintained
Circuitries
SPDT (Form "C")
Cable Entries
3/4"-14 NPT threaded entry
Housing Colors
Orange
FEATURES & BENEFITS
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Shields & Guards
Full shield
MATERIALS

Description

Hercules Full Shield Spdt Maintained

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.