Zoro Homepage

Light Duty Foot Switch, Momentary Action

  • Mfr # 81SH12

  • Zoro # G1798422


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
(1)/(2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81SH12
Zoro #
G1798422
UPC #
-
Country of Origin
United States

Dimensions

Width
4 5/8 in
Depth
1 1/4 in
Length
2 3/4 in
Cord Length
8 ft
Overall Height
1 in
Overall Width
0.78 in
Length (Straight Wireway)
2 3/4 in
Overall Depth
0.5 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
(1)/(2)
Material
Plastic
Current Rating
20
Action
Momentary
Footnotes
8
Cord Type
Air Switch
IP Rating
IP00
Standards
CE, cURus, RoHS
Features
Isolates Operation from Electrically Live Switch, Field Replacement of Components, Up to 30 ft Range
Product Type
Foot Switch
Housing Colors
Black
Cordsets
8-ft black PVC tubing
ENCLOSURE
EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch
Switch Connections
Quick-connect terminal
Circuitries
SPDT (Form "C")
MATERIALS
Molded PVC bulb Designed with isolated electrical airswitch Combines a foot operated air bulb and a remotely located electric snap switch Supplied with 8 ft. 1/8 in. Black PVC tubing Brass fittings Actuating Bulb supplied with two grommet mounting holes (Standard Only)
Housing Materials
Vinyl bulb
Switch Type
Air Switch
Actions
Momentary
FEATURES & BENEFITS
Easy to operate by hand or foot Up to 30 foot range using PVC tubing Isolates operation from electrically live switch Offers environmental protection from short or shock Designed for long life trouble free operation Simple field replacement of components Application versatility Ease of interfacing
Electrical Ratings
2 HP, 250 VAC, 20A, 125-250 VAC, 1 HP 125 VAC
PURPOSE
Ergonomic Versatile Design
AC Contact Rating
20 A @ 125 to 250 V
Includes Foot Guard
No Guard Included
Power Source
Electrically Corded
Series
Vanguard
Horsepower
1 HP @ 125V AC, 2 HP @ 250V AC
NEMA Enclosure Rating
1
Resistance Properties
Shock Resistant
Termination Connection Type
Quick Connect
Number of Pedals
1
Hazardous Location Specification
Not Rated
Includes Potentiometer
No Potentiometer Included

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 20, Material Plastic, Color Black, Momentary Action, Cord Type Air Switch, Length 2 3/4 in, Width 4 5/8 in, Depth 1 1/4 in, HP (1)/(2), Cord Length 8 ft, IP Rating IP00, Features Isolates Operation from Electrically Live Switch, Field Replacement of Components, Up to 30 ft Range, Standards CE, cURus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.