
Linemaster 571 Dwn
Mfr # 571-DWN
Zoro # G3152567
product price: $233.99
/eaSold in multiples of 5 for $1,169.95
Free Shipping & Returns
Key Features
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Cable Entries
3/4"-14 NPT threaded entry
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Shields & Guards
No guard or shield
Circuitries
SPDT (Form "C")
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571-DWN
Zoro #
G3152567
UPC #
-
Country of Origin
United States
Details
Item
Linemaster 571 Dwn
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Cable Entries
3/4"-14 NPT threaded entry
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Shields & Guards
No guard or shield
Circuitries
SPDT (Form "C")
FEATURES & BENEFITS
MATERIALS
Actions
Single Stage Maintained
PURPOSE
No Shield
Housing Materials
Cast Iron
Switch Connections
Screw terminal
Switch Type
Electrical
Housing Colors
Orange
Description
Linemaster 571 Dwn
Restrictions
WARNING:
This product can expose you to chemicals including ,
which is known to the State of California to cause cancer, and ,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.