Zoro Homepage

Premier

  • Mfr # P32-S

  • Zoro # G5988602


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Circuitries
SPDT (Form "C")
Housing Materials
Formed Steel
Switch Connections
Screw terminal
Switch Type
Electrical
Actions
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32-S
Zoro #
G5988602
UPC #
-
Country of Origin
United States

Details

Item
Premier Spdt Momentary Round Switch
Circuitries
SPDT (Form "C")
Housing Materials
Formed Steel
Switch Connections
Screw terminal
Switch Type
Electrical
Actions
Momentary
MATERIALS
Cable shroud provides additional flex protection for cable Round Nickel Chrome Cover Heavy Gauge Steel Base plate Stain Resistant black nitrile Nonskid Base Pad
FEATURES & BENEFITS
Designed for long life use Operates From Any Direction with moderate pressure Extended cable Flex Protection The internal reversible cable clamp accepts a wide range of cable sizes Cable shroud provides additional flex protection for cable
Cable Entries
Adjustable strain relief clamp
Electrical Ratings
20A, 125-250 VAC, 1 HP 125-250 VAC
PURPOSE
Large Low Profile Omni-Directional Design
Housing Colors
Chrome
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 • IP68 Upon Request

Description

Premier Spdt Momentary Round Switch

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.